References
Camozzi:S2010 1/2
Rubix:132A5659
Manufacturer :S2010 1/2


Technical specifications
| Material | nickel-plated brass;ptfe |
|---|---|
| Connection 1 | r 1/2 |
| Max. service pressure | 80 bar |
Documents
Product details : CAMOZZI 1/2IN MALE ADAPTOR S2010-1/2
51-2010-0059 S2010 1/2
Technical specifications
Attributes
| Material | nickel-plated brass;ptfe |
|---|---|
| Connection 1 | r 1/2 |
| Max. service pressure | 80 bar |
| Profile | fixed male elbow |
| Connection 2 | r 1/2 |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Type of threading | r |
Show UNSPSC/ECL@SS
£ 6.70 excl. VAT
/ Each
£ 8.04 incl. VAT
- Usually arrives within 14 working days