Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Hose barbed fitting with thread
MECALINE 9243264 STAINLESS STEEL NIPPLE R1/2IN
MECALINE 9243264 STAINLESS STEEL NIPPLE R1/2IN
STAINLESS STEEL MALE TAPER NIPPLE
References
mecaline:
842933
rubix:
214A5420
ean:
3660338062650
Technical specifications
Material
Stainless steel
Connection 1
R1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 9243264 STAINLESS STEEL NIPPLE R1/2IN
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
Material
Stainless steel
Connection 1
R1/2
Connection 2
R 1/2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.57
excl. VAT
/
Each
£
18.68
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
FESTO 8030318 REDUCING NIPPLE
MECALINE 859696 FLOW REG METER-OUT STAINLESS STEEL G1/8IN
CAMOZZI HYDRAULIC FITTING 2511 1/4-3/8
LEGRIS 0919 01 10 HEXAGON PLUG MALE 1/8IN BSPP NICKEL WITH NBR SEAL
PCL HOSE TAIL ADAPTOR R1/4 3/8 INCH (9.5MM) HC1217
NORGREN 238110038 PLUG MALE THREAD R 3/8INCH
SMC KWL06-Q12 FITTING
FESTO 534216 BLANKING PLUG B-1/2-20
FESTO 8030314 REDUCING NIPPLE NPFC-R-G18-M5-FM
NORGREN C00221200 PFITC 12MM STEM UNION CONN
CAMOZZI BSP ADAPTOR-BLANKING NUT-1/8 THREAD 2613 1/8
CAMOZZI BANJO FITTING 2023-1/4-1/4
NORGREN 150050068 FITT R3/4 PLUG (EXTERNAL HEX)
SMC VVQ0000-58A PLUG
FESTO 8069217 DOUBLE NIPPLE NPFC-D-2G34-M