Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
General handling glove Tegera
References
tegera:
9195-10
rubix:
386A2250
ean:
7392626023635
Technical specifications
Size
10
Coating
Without
Abrasion resistance level
0
See all Specifications
Product details
Technical specifications
Product details : TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
Technical specifications
Attributes
Size
10
Coating
Without
Abrasion resistance level
0
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.45
excl. VAT
/
Each
£
37.74
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8833 SYNTHETIC GLOVE 7 S
TEGERA 5114 SYNTHETIC LEATHER GLOVE 11 2XL
POLYCO 800 POLYFLEX+ PALM COATED GLOVES 4122X GREY/BLK SIZE 8 PK1
TEGERA 318 TEXTILE GLOVE 11 2XL
TEGERA 915 TEXTILE GLOVE 10 XL
TEGERA 873 SYNTHETIC GLOVE 9 L
PORTWEST A355 - NPR15 BLACK NITRILE FOAM TOUCHSCREEN GLOVE (PK12) XXL
TEGERA 115 LEATHER GLOVE 8 M
TEGERA 875 SYNTHETIC GLOVE 9 L
ANSELL 52-547 ACTIVARMR 3111A GUNN CUT GLOVES BRWN SIZE 10
ANSELL 11-800 HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 6
TEGERA 932 TEXTILE GLOVE 8 M
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 9
TEGERA 8802 SYNTHETIC GLOVE INFINITY 7 S
TEGERA 2207 SYNTHETIC GLOVE 10 XL