Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
PORTWEST A110-7 A110 NYLON POLKA DOT GLOVE WHITE WITH BLUE SIZE 7
PORTWEST A110-7 A110 NYLON POLKA DOT GLOVE WHITE WITH BLUE SIZE 7
PORTWEST A110 A110 GLOVE PVC WHITE BLUE DOTS
References
portwest:
A110WBRS
rubix:
210A5156
Technical specifications
Size
7
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : PORTWEST A110-7 A110 NYLON POLKA DOT GLOVE WHITE WITH BLUE SIZE 7
Performs well in dry conditions PVC dotted palm for enhanced grip seamless 13 gauge liner100% breathable seamless liner.
Strengths
•Performs well in dry conditions
Excellent for jobs requiring high dexterity
Breathable seamless liner
PVC dotted palm for enhanced grip
Knitted cuff for comfort and warmth
ANSI cut level A1
ANSI abrasion level 1
Certified
Seamless 13 gauge liner
UKCA marked
Applications
General Handling
Technical specifications
Attributes
Size
7
Main material
Polyester
Colour
Blue
Secondary colour
White
Material
Polyester, Elastic, PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.75
excl. VAT
/
Each
£
0.90
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
TRAFFIGLOV TG1850 WATERPROOF LATEX FULL DIP RED 2141A GLOVES 7/S
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 9
TEGERA 4635 TEXTILE GLOVE 10 XL
TEGERA 4635 TEXTILE GLOVE 8 M
TEGERA 630 TEXTILE GLOVE 8 M
ANSELL 11-944 HYFLEX 3121A NITRILE COATED GLOVES BLK/WHT SIZE 9
PORTWEST A199GRRXL ANTISTATIC PU PALM GLOVE
TEGERA 164 LEATHER GLOVE 10 XL
TEGERA 640 LEATHER GLOVE 9 L
TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 888 LEATHER GLOVE 10 XL
TEGERA 166 LEATHER GLOVE 8 M
TEGERA 321 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 890 SYNTHETIC GLOVE 11 2XL
ANSELL 27-600 ACTIVARMR 4121B PALM COATED GLOVES BEIGE/BLU SIZE 8