Leather Gloves
Size | 9 |
---|---|
Coating | Without |
Abrasion resistance level | 2 |
Size | 9 |
---|---|
Coating | Without |
Abrasion resistance level | 2 |
Main material | Other |
Usage environment | Dry |
Packaging | 12 Bundle;120 Carton |
Cuff style | Elastic |
Colour | White |
Secondary colour | Black |
Material | Cotton, Polyester (Back);Leather, Cotton, Polyester (Outer) |
Usually arrives within 14 working days