Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1-1/16IN AF 27MM
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1-1/16IN AF 27MM
1'' long impact sockets
References
roebuck:
6494397
rubix:
245000
Technical specifications
Square drive adapter
1
''
Diameter
27
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1-1/16IN AF 27MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1
''
Diameter
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.34
excl. VAT
/
Each
£
67.61
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
FACOM R.4LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 4MM
ROEBUCK SOCKET 1/2 INCH DRIVE A/F 25 PIECE SET
FACOM SOCKET NS.13LA
ROEBUCK 1/2 INCHDRIVE 6 POINT 12MM DEEP SOCKET 880220
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 8MM
FACOM LONG SOCKET J.15HLA
GEDORE 32 34 34MM HEX SOCKET 3/4 SQUARE DRIVE 6279410
STAHLWILLE 02010021 3/8 INCH DRIVE X 21MM SOCKET BI-HEX
GEDORE 33MM3/4DRIMPSKT K 32 33
STAHLWILLE 01640034 1/4 INCH DRIVE X 9/16 SOCKET DEEP BI-HEX
BAHCO 7800DM-26 SOCKET 1/2
FACOM SOCKET M.71HA
12W15 15/16BSW X 3/4DR IMPACT SOCKET
BAHCO 8900SM-46 SOCKET 3/4
BAHCO 7800SM-26 SOCKET 1/2