References
Facom:NK.32A
Rubix:1240014
EAN:3148516553737



Product details : FACOM IMPACT SOCKET NK.32A
NK.A - 3/4" 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 456 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x50x50 mm |
| Package weight | 456 g |
| Square drive adapter | 3/4 '' |
| Diameter | 32 mm |
| Length | 55 mm |
| Square | 32 mm |
Show UNSPSC/ECL@SS
£ 29.21 excl. VAT
/ Each
£ 35.05 incl. VAT
- Delivery usually within ( 14 ) days
