References
Facom:NK.46A
Rubix:1240033
EAN:3148516554703



Product details : FACOM IMPACT SOCKET NK.46A
NK.A - 3/4" 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 795 g |
|---|---|
| Packaged dimensions (D x W x H) | 70x65x65 mm |
| Package weight | 795 g |
| Square drive adapter | 3/4 '' |
| Diameter | 46 mm |
| Length | 68 mm |
| Square | 46 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 48.96 excl. VAT
/ Each
£ 58.75 incl. VAT
- Delivery usually within ( 14 ) days
