FACOM SOCKET NS.26LA

NS.LA - 1/2" long 6-points metric-size impact sockets

See technical information
References
Facom:NS.26LA
Rubix:1240216
EAN:3148516555410
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter30 mm
Length78 mm
See all Specifications

Product details : FACOM SOCKET NS.26LA


NS.LA - 1/2" long 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.

Technical specifications


Attributes
Logistic Weight369 g
Packaged dimensions (D x W x H)80x40x40 mm
Package weight369 g
Square drive adapter1/2 ''
Diameter30 mm
Length78 mm
Square26 mm
Finishingphosphate
Show UNSPSC/ECL@SS
£ 32.43 excl. VAT
/ Each
£ 38.92 incl. VAT
  • Delivery usually within ( 14 ) days