References
Gedore:K 19 18
Rubix:80065953
Manufacturer :6160950
EAN:4010886616093

Product details : GEDORE IMPACT SOCKET K19 18MM
Impact socket 1/2" hex 18 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
| Logistic Weight | 122 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 18 mm |
| Length | 38 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 6.53 excl. VAT
/ Each
£ 7.84 incl. VAT
- Delivery usually within ( 8 ) days
