References
SKF:RNA 6913
Rubix:100A4574
Manufacturer :21354
EAN:7316577015242

Product details : SKF NEEDLE ROLLER BEARING RNA 6913
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x90x90 mm |
|---|---|
| Logistic Weight | 580 g |
| Inner diameter | 72 mm |
| Outer diameter | 90 mm |
| Width | 45 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 5600 rpm |
| Number of rows | 2 |
| Basic static load, radial - C0r | 212 N |
| Basic dynamic load, radial - Cr | 95.2 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 162.63 excl. VAT
/ Each
£ 195.16 incl. VAT
- Delivery usually within ( 3 ) days
