NM.A - 1" impact 6-points metric-size sockets
Square drive adapter | 1 '' |
---|---|
Diameter | 54 mm |
Length | 60 mm |
Logistic Weight | 657 g |
---|---|
Packaged dimensions (D x W x H) | 62x55x55 mm |
Package weight | 657 g |
Square drive adapter | 1 '' |
Diameter | 54 mm |
Length | 60 mm |
Usually arrives within 14 working days