FACOM 65MM METRIC SOCKET NM.38A

NM.A - 1" impact 6-points metric-size sockets

See technical information

References

Facom:NM.38A
Rubix:1240116
EAN:3148516560513
brand logo

Technical specifications

Square drive adapter1 ''
Diameter54 mm
Length65 mm
See all Specifications

Product details : FACOM 65MM METRIC SOCKET NM.38A


NM.A - 1" impact 6-points metric-size sockets
- For safety, use the impact sockets with the supplied collets and pins.

Technical specifications


Attributes
Logistic Weight807 g
Packaged dimensions (D x W x H)65x60x60 mm
Package weight807 g
Square drive adapter1 ''
Diameter54 mm
Length65 mm
Finishingphosphate
£ 46.99 excl. VAT
/ Each
£ 56.39 incl. VAT
  • Delivery usually within ( 14 ) days