References
Bahco:K8906Z-1.7/16
Rubix:401A7989
EAN:7314150130504

Product details : BAHCO K8906Z-1.7/16 IMPACT SOCKET 3/4
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
3/4" Square Drive Deep Impact Sockets with Imperial Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 840 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 53.5 mm |
| Length | 90 mm |
| Square | 44 mm |
| Diameter (inch) | 1-7/16 '' |
| Finishing | phosphate |
| Weight | 850 g |
Show UNSPSC/ECL@SS
£ 60.62 excl. VAT
/ Each
£ 72.74 incl. VAT
- Delivery usually within ( 14 ) days
