References
Facom:NM.32ELA
Rubix:1240102
EAN:3148516573445



Product details : FACOM SOCKET NM.32ELA
NM.ELA - 1" extra-long 6-points metric-size sockets
- For your safety, use the impact extensions with the appropriate rings and pins.
- For your safety, use the impact extensions with the appropriate rings and pins.
Technical specifications
Attributes
| Logistic Weight | 2258 g |
|---|---|
| Packaged dimensions (D x W x H) | 275x60x60 mm |
| Package weight | 2258 g |
| Square drive adapter | 1 '' |
| Diameter | 54 mm |
| Length | 270 mm |
| Square | 32 mm |
Show UNSPSC/ECL@SS
£ 172.28 excl. VAT
/ Each
£ 206.74 incl. VAT
- Delivery usually within ( 14 ) days
