TAMLITE XCNC15NWM3 XCITE 1500MM SINGLE IP65-C/W LED BOARD/D (L)1560 MM
Non Corrosive Luminaire
See technical informationSee documentsReferences
Tamlite:XCNC15NWM3
Rubix:234A6560

Documents
Product details : TAMLITE XCNC15NWM3 XCITE 1500MM SINGLE IP65-C/W LED BOARD/D (L)1560 MM
XCITE 1500mm single IP65-C/W LED BOARD/D (L)1560 mm x (W)98 mm x (D)93 mm
Technical specifications
Attributes
| Luminance | 4000 lm |
|---|---|
| Power | 36 W |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 118.13 excl. VAT
/ Each
£ 141.76 incl. VAT
- Delivery usually within ( 3 ) days
