FUSION LAMPS FC6SES/OP ESSENTIAL 6W SES LED OPAL CANDLE (L)112 MM X (D
Essential
See technical informationReferences
Fusion Lamps:FC6SES/OP
Rubix:234A7429

Product details : FUSION LAMPS FC6SES/OP ESSENTIAL 6W SES LED OPAL CANDLE (L)112 MM X (D
Essential 6W SES LED Opal Candle (L)112 mm x (Dia)37 mm
Technical specifications
Attributes
| Luminance | 525 lm |
|---|---|
| Power | 6 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 5.30 excl. VAT
/ Each
£ 6.36 incl. VAT
- Delivery usually within ( 3 ) days
