References
IMI Norgren:C00401000
Rubix:80103322
Manufacturer :C00401000


Technical specifications
| Material | body: pbt; seals (u-packing and o-rings): nbr (silicone-free); release ring and retaining ring: pom; grip ring: stainless steel; threaded bodies: nickel-plated brass; collar: die-cast zinc; thread seal: chemitech g-175l |
|---|---|
| Connection 1 | tube ø10 mm |
Product details : NORGREN C00401000 PFITC 10MM UNION ELBOW CONN
Pneufit-C Union elbow Ø10mm C00401000
Technical specifications
Attributes
| Material | body: pbt; seals (u-packing and o-rings): nbr (silicone-free); release ring and retaining ring: pom; grip ring: stainless steel; threaded bodies: nickel-plated brass; collar: die-cast zinc; thread seal: chemitech g-175l |
|---|---|
| Connection 1 | tube ø10 mm |
| Profile | elbow fitting (union) |
| Connection 2 | tube ø10 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.63 excl. VAT
/ Each
£ 5.56 incl. VAT
- In stock: Next day delivery