References
SMC:KQB2P-04
Rubix:118A1478
Manufacturer :KQB2P-04
EAN:3618036034547

Documents
Product details : SMC KQB2P-04 PLUG
Compact and lightweight, the KQB2 one-touch fitting uses electroless nickel plated brass components as standard specification. Its maximum operating temperature is 150° C. KQB2 fittings can be used with fluid, and in environments having a large temperature change. Configuration variations have been improved to 17 models. Applicable tube sizes are Ø3.2 to Ø16 and 1/8" to 1/2". Series KQB2 is available with M, R, Rc, UNF, NPT or G connection threads.
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection 1 | 6 |
| Max. service pressure | 10 bar |
| Profile | plug |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 0.83 excl. VAT
/ Each
£ 1.00 incl. VAT
- Delivery usually within ( 4 ) days