Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Hose barbed fitting with thread
FESTO 534152 DOUBLE NIPPLE ESK-1/4-3/8
FESTO 534152 DOUBLE NIPPLE ESK-1/4-3/8
Double Nipple
References
festo:
ESK-1/4-3/8
rubix:
118A2256
manufacturer :
534152
ean:
4052568048518
Technical specifications
Material
Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 534152 DOUBLE NIPPLE ESK-1/4-3/8
Double nipple ESK-1/4-3/8 For angle compensation, made of brass. Pneumatic Connection, port 1=R1/4, Pneumatic Connection, port 2=R3/8, Materials note=Conforms to RoHS, Material information, double nipple=Brass
Technical specifications
Attributes
Logistics dimensions (L x W x H)
60
x
20
x
30
Ā
mm
Logistic Weight
53,08Ā
g
Material
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
15.64
excl. VAT
/
Each
Ā£
18.77
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
PCL HOSE TAIL ADAPTOR R1/2 3/8 INCH (9.5MM) HC6908
FESTO 8080940 HAND LEVER VALVE
SMC M-5ALHU-3 FITTING
SMC M-5UL FITTING
FESTO 8030275 DOUBLE NIPPLE NPFC-D-2G38-M
FESTO 9687 QUICK EXHAUST VALVE SE-3/8-B
MECALINE 9243376 STAINLESS STEEL PLUG R1/4IN 843018
CAMOZZI STRAIGHT MALE CONN 2510-1/4-1/2
DREMEL GP KIT 687 26150687JA
NORGREN BSP TAPER PLUG 150050088
MECALINE STAINLESS STEEL REDUCER -G3/4IN-R1/2IN
CAMOZZI CONNECTOR S2520-1/8-1/8
PCL DOUBLE UNION R1/4 1/4 INCH HC6560
FESTO 8069237 REDUCING NIPPLE NPFC-R-G1-G12-MF
SMC LQT30-08 FITTING