000495-102-0400 MASTER-SIL 2 102 MM ID X 4 M
Hose silicone coated glass fabric two layer
See technical informationSee documentsReferences
Masterflex:686-102-0400
Rubix:167A2797



Documents
Product details : 000495-102-0400 MASTER-SIL 2 102 MM ID X 4 M
Strengths
Lightweight, highly flexible, kink proof.
Good chemical resistance.
Good chemical resistance.
Applications
Use for hot air in granular dryers.
Technical specifications
Attributes
| Max. service pressure | 1.9 bar |
|---|---|
| Length | 4 m |
| Bend radius | 52 mm |
| Material | spring steel (spiral);fiberglass fabric (cord);silicone coated glass fibre fabric (wall) |
Show UNSPSC/ECL@SS
£ 164.95 excl. VAT
/ Each
£ 197.94 incl. VAT
- Usually arrives within 14 working days