References
Merlett:911010-80X89,6
Rubix:129A9889
Manufacturer :9110100800000

Product details : MERLETT 911010-80X89,6 DUCTING HOSE 9110100800000
PVC Suction Hose with hard PVC coil, suitable for suction of air, vapours, dust, textile fibres and ventilation. Self-extinguishing conform UL 94 V2.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Application | suction and ducting of air, fumes, chips, dust, textile filaments and ventilation |
| Length | 30 m |
| Bend radius | 14 mm |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 984.88 excl. VAT
/ Each
£ 1,181.86 incl. VAT
- Usually arrives within 14 working days
