NORRES 34501300000 AIRDUC PVC 345 130MM X 10M
Norres AIRDUC PVC 345 suction hose Delivery hose
See technical informationReferences
Norres:345-0130-0000
Rubix:235A4530
Manufacturer :345-0130-0000
EAN:4049645107206



Product details : NORRES 34501300000 AIRDUC PVC 345 130MM X 10M
Norres AIRDUC PVC 345 is a heavy-duty hose with increased pressure and vacuum resistance as well as good resistance to alkalis and acids. It also has good chemical resistance, is phthalate-free and flame-retardant.
Applications
The flexible hose for gases and for dusts, powders and fibers can be used in extraction systems, dedusting systems, filter systems and for oil mist extraction, for example.
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Max. service pressure | 0.485 bar |
| Application | flexible hose/ducting for gases and for dust, powder and fibers; extraction units, dust collection systems, filter systems, oil mist extraction; galvanic extraction. |
| Length | 10 m |
| Bend radius | 105 mm |
| Material | high grade soft pvc |
Show UNSPSC/ECL@SS
£ 300.64 excl. VAT
/ Each
£ 360.77 incl. VAT
- Usually arrives within 14 working days
