MASTERFLEX 000468-051-1500 HOSE PVC FLEX 51MM 15M LENGTH
Pvc suction and transport hose
See technical informationSee documentsReferences
Masterflex:671-051-1500
Rubix:80324959
Manufacturer :000468-051-1500



Documents
Product details : MASTERFLEX 000468-051-1500 HOSE PVC FLEX 51MM 15M LENGTH
Strengths
Extremely flexible.
Light.
Smallest bending radii.
Good chemical resistance.
Gas-tight.
Mostly smooth inner lining.
RoHs conformal.
Good oil/alkali/acid resistance.
Light.
Smallest bending radii.
Good chemical resistance.
Gas-tight.
Mostly smooth inner lining.
RoHs conformal.
Good oil/alkali/acid resistance.
Applications
Transport of fine-grained particles, such as dust and powder.
Protective hose.
Suction and transport hose for solid, liquid and gaseous media.
Ventilation and air-conditioning systems.
Boat and caravan manufacturing.
Household and industrial vacuum cleaners.
Welding fume extraction.
Textile industry.
Construction drying.
Machine manufacturing.
Protective hose.
Suction and transport hose for solid, liquid and gaseous media.
Ventilation and air-conditioning systems.
Boat and caravan manufacturing.
Household and industrial vacuum cleaners.
Welding fume extraction.
Textile industry.
Construction drying.
Machine manufacturing.
Technical specifications
Attributes
| Max. service pressure | 0.9 bar |
|---|---|
| Application | transport of fine-grained particles, such as dust and powder;protective hose;suction and transport hose for solid, liquid and gaseous media;ventilation and air-conditioning systems;boat and caravan manufacturing;household and industrial vacuum cleaners;welding fume extraction;textile industry;construction drying;machine manufacturing;test equipment;printing press |
| Length | 15 m |
| Bend radius | 51 mm |
| Material | spring steel (spiral);pvc (wall) |
Show UNSPSC/ECL@SS
£ 153.70 excl. VAT
/ Each
£ 184.44 incl. VAT
- Usually arrives within 14 working days