Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
NORTON 63642531865 SPINDLE FLAP WHEELS BDX-60X30X6MM SK(C)#80
NORTON 63642531865 SPINDLE FLAP WHEELS BDX-60X30X6MM SK(C)#80
Norton-BDX stem-mounted flap wheels
References
norton:
63642531865
rubix:
394A3128
ean:
3157620644002
Technical specifications
Diameter
60
mm
Thickness
30
mm
Grain
80
Product details
Technical specifications
Product details : NORTON 63642531865 SPINDLE FLAP WHEELS BDX-60X30X6MM SK(C)#80
Flap Wheel - Norton BDX - 60x30mm x6mm SK(C) Gr80
Strengths
Low dust production thanks to exclusive manufacturing technique
Even cutting capacity and neat finish
Performance cutting life and speed compared to competitive products.
Technical specifications
Attributes
Diameter
60
mm
Thickness
30
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.57
excl. VAT
/
Each
£
4.28
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 886342 NON WOVEN FLAP WHEEL 60 X 30 MM 100G
PFERD 44383021 FELT FLAP WHEEL FLS 30 X 20 X 6 MM HARD
3M 64490 FLAP WHEEL 339 40MMX20MM P150
NORTON 40X15X6 120G FLAPW 63642533094
ROEBUCK 886424 FLAP WHEEL 30 X 15 MM 60G
GARRYSON MINIATURE FLAP WHEEL 20 X 20MM 120 GRIT 6MM SHANK GSM2020120
NORTON 66261080270 VORTEX AM UNITIZED WHEEL 50X6X6.35 7AM
NORTON 63642546768 40X20 R207PLUS NOR P80 6MMSK
PFERD 44385030 FELT FLAP WHEEL FLS 50 X 30 X 6 MM SOFT
3M 64507 SHAFT MOUNTED FLAP WHEEL 339 60 X 30 X 6MM P40
3M 64482 FLAP WHEEL 339 30MMX15MM P40
GARRYSON 75X50CINTFINISHWHEEL 086515
NORTON BLAZE RAPID STRIP DISC 150 X 13 X 8MM SPINDLE 66623334482
PFERD FLS 5030/6 H 44385031 FELT FLAP WHEEL FLS 50 X 30 X 6 MM HARD
NORTON 63642562530 15 X 30 X 6MM MANDREL