References
Flexovit:63642562530
Rubix:1188935
EAN:3157625597822

Documents
Product details : NORTON 63642562530 15 X 30 X 6MM MANDREL
Rubber sanding sleeve holders for clamping sanding sleeves. Available in two variants: sanding sleeve holders for clamping straight sanding sleeves and sanding sleeve holders for clamping conical sanding sleeves.
Strengths
•Rubber sanding sleeve holders can be reused
Pin diameter 6mm
Pin diameter 6mm
Technical specifications
Attributes
| Diameter | 15 mm |
|---|---|
| Thickness | 6 mm |
| Application | sanding |
Show UNSPSC/ECL@SS
£ 14.49 excl. VAT
/ Each
£ 17.39 incl. VAT
- In stock: Next day delivery
