NORTON VULCAN ZIRCONIA FLAP DISC 115MM P120 63642502314
Norton Vulcan Flap Disc
See technical informationSee documentsReferences
Norton:63642502314
Rubix:2577431
EAN:3157629585252

Documents
Product details : NORTON VULCAN ZIRCONIA FLAP DISC 115MM P120 63642502314
Norton Vulcan flap discs are engineered for multiple applications including heavy stock removal, blending and finishing. Flap discs cut faster and provide a better finish than fibre discs while having the added benefit of longer life thanks to the flap construction.
Flap Discs - Norton Vulcan Zirconia - 115x22mm Gr120
Strengths
Versatile product for rough grinding and deburring on steel and stainless steel
Self-sharpening zirconium abrasive grain
High & regular cut rate at medium and low pressures
Excellent price-performance ratio
Self-sharpening zirconium abrasive grain
High & regular cut rate at medium and low pressures
Excellent price-performance ratio
Applications
Grinding
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Shape | circular |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 2.25 excl. VAT
/ Each
£ 2.70 incl. VAT
- In stock: Next day delivery
