NORTON BDX CUTTING DISC DPC 230X3.2X22.2MM METAL 66252829430 SINGLE
Flat cut-off wheel Norton BDX-METAL angle grinder
See technical informationReferences
Norton:66252829430
Rubix:069941
EAN:3157626951463


Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 3.2 mm |
| Abrasive Material | aluminium oxide |
Product details : NORTON BDX CUTTING DISC DPC 230X3.2X22.2MM METAL 66252829430 SINGLE
This Professional range offers ultra-thin metal cutting discs suitable for a wide range of steel and stainless steel applications. Norton BDX set the standard for cost effective discs that give long life and faster metal removal.
Free of iron, sulphur and chlorine. No contamination. Less vibration. Consistant quality. Colour coded application to make disc choice easier.
Depressed center disc Cut-Off for angle grinder - METAL INOX - Norton BDX - 230x3.2x22.23mm
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 3.2 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting metal and stainless steel |
| Shape | 42 |
| Grain | 24 |
| Max speed | 80 m/s |
| Series | bdx metal |
Show UNSPSC/ECL@SS
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
- In stock: Next day delivery