NORTON 66253371347 QUANTUM 3 INOX CUTTING DISC 115X1X22.23MM PK25
Cutting Disc
See technical informationReferences
Norton:66253371347
Rubix:234A3507
EAN:8711479630026

Product details : NORTON 66253371347 QUANTUM 3 INOX CUTTING DISC 115X1X22.23MM PK25
Norton Quantum3 is our top tier cutting disc, available in 1. 3mm thickness. If you want speed of cut and work on thin or hollow materials, the 1. 3mm is the one, it provides speed, comfort and long life beating the competitor ceramic 1,0mm discs. If you are cutting thicker materials and life of the disc is important, then the 1. 6mm is the disc for the job. No effort, speed and long life
Disc Disc Ultra Thin Cut-Off for angle grinder INOX Norton QUANTUM 3 115x1x22.23mm
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | ceramic |
| Reaming diameter | 22.23 mm |
| Application | pipe cutting;cutting;grinding |
| Shape | round |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | quantum3 |
Show UNSPSC/ECL@SS
£ 72.29 excl. VAT
/ Each
£ 86.75 incl. VAT
- In stock: Next day delivery
