NORTON VULC FLAT INOX CUTTNG DISC 125X1.0X22.23 A60 PK 25 66252833402
Norton Vulcan Ultra Thin Inox Cutting Disc
See technical informationSee documentsReferences
Norton:66252833402
Rubix:80167976


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : NORTON VULC FLAT INOX CUTTNG DISC 125X1.0X22.23 A60 PK 25 66252833402
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Disc Ultra Thin Cut-Off for angle grinder - INOX - Norton VULCAN - 125x1x22.23mm
Strengths
For use on low power machines
Sharp aluminum oxide grains, perfect for medium & hard steel types
Sharp aluminum oxide grains, perfect for medium & hard steel types
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | ultra thin cut-off;cutting;grinding |
| Shape | round |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | vulcan |
Show UNSPSC/ECL@SS
£ 28.80 excl. VAT
/ Each
£ 34.56 incl. VAT
- In stock: Next day delivery