NORTON 66252828246 BLUE FIRE CUTTING WHEEL 100X1X10MM
Cutting Disc
See technical informationSee documentsReferences
Norton:66252828246
Rubix:267A6735
EAN:8711479578601


Technical specifications
| Diameter | 100 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : NORTON 66252828246 BLUE FIRE CUTTING WHEEL 100X1X10MM
Norton Blue Fire metal-inox cutting off wheels can be used with a straight grinder and provides high performance, long life and comfortable working.
Strengths
•High-performance abrasive grain yields up to 50% more cuts than standard discs
Ultra Thin Wheels with high performance grain (thickness 1,0;1,6) provide 50% + more cuts
than similar cutting discs
Strong bond system in disc formula provides longer life, reduces workpiece burn and lowers
the need for deburring
This product has a long life, offers easier cutting and fast working with minimal bluing or
rework requirement
Wide range of disc sizes available for cutting and grinding using a straight grinder or angle
grinder in small or hard-to-reach areas
Ultra Thin Wheels with high performance grain (thickness 1,0;1,6) provide 50% + more cuts
than similar cutting discs
Strong bond system in disc formula provides longer life, reduces workpiece burn and lowers
the need for deburring
This product has a long life, offers easier cutting and fast working with minimal bluing or
rework requirement
Wide range of disc sizes available for cutting and grinding using a straight grinder or angle
grinder in small or hard-to-reach areas
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 10 mm |
| Application | cutting (separating) steel and stainless steel with an angle grinder |
| Shape | round |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | vulcan |
Show UNSPSC/ECL@SS
£ 1.13 excl. VAT
/ Each
£ 1.36 incl. VAT
- In stock: Next day delivery