References
Norton:63642531811
Rubix:060191
EAN:3157620182214
Product details : NORTON 63642531811 HANDY ROLL R222 25MMX25M P120
The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.
Handy Roll - Norton R222 - 25mm x25m Gr120
Technical specifications
Attributes
| Length | 25000 mm |
|---|---|
| Width | 25 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 20.90 excl. VAT
/ Each
£ 25.08 incl. VAT
- In stock: Next day delivery

