NORTON BEARTEX HANDPAD GRADE - GEN PURPOSE F2510 GREEN


Norton Beartex Hand Pads Standard Sanding Sheets

References
norton:63642574103
rubix:80321069
ean:3157629629536
brand logo
brand logo
Technical specifications
Length230 mm
Width150 mm
Grainvery fine

Product details : NORTON BEARTEX HANDPAD GRADE - GEN PURPOSE F2510 GREEN


Hand pads are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gauging when working.
Standard Sheets - Norton Hand Pads - 150x230mm Extra Fine Green

Strengths

Excellent flexibility, easy to tear, for dry or wet use. Combine the grey and gold pads with Norton Scuff Gel to clean, degrease and abrade in one step.
Lasts longer than standard sandpaper and will not gouge the workpiece when used

Applications

Cleaning

Technical specifications


Attributes
Length230 mm
Width150 mm
Grainvery fine
Show UNSPSC/ECL@SS
£ 1.81 excl. VAT
/ Each
£ 2.17 incl. VAT
  • Usually arrives within 14 working days