NORTON 66252919427 A60V 115X1.0X22.2 T41 XTREME SLITTING DISC PK 25

Cutting Disc

See technical informationSee documents

References

Norton:66252919427
Rubix:133A8021
brand logo

Technical specifications

Diameter115 mm
Thickness1 mm
Abrasive Materialaluminium oxide
See all Specifications

Documents

Product details : NORTON 66252919427 A60V 115X1.0X22.2 T41 XTREME SLITTING DISC PK 25


Disc Ultra Thin Cut-Off for angle grinder - METAL INOX - Norton X-Treme - 115x1x22.23mm

Strengths

•For a precise, straight and fast cut on rail,tram and subway track
Low vibration, consistent performance throughout wheel life
Hard, medium and soft wheels available
High quality cut to help generates perfect weld

Technical specifications


Attributes
Diameter115 mm
Thickness1 mm
Abrasive Materialaluminium oxide
Reaming diameter22.23 mm
Applicationcutting steel and stainless steel
Shape41 flat
Grain60
Max speed80 m/s
Seriesx-treme
£ 40.21 excl. VAT
/ Each
£ 48.25 incl. VAT
  • In stock: Next day delivery