NORTON VULCAN DPC INOX GRIND DISC 115X6.4X22.2MM A30 PK 10 66252925513
Norton Vulcan Inox Grinding Wheel
See technical informationSee documentsReferences
Norton:66252925513
Rubix:80108378


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 6.4 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : NORTON VULCAN DPC INOX GRIND DISC 115X6.4X22.2MM A30 PK 10 66252925513
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Disc Grinding for angle grinder - INOX - Norton VULCAN - 115x6.4x22.23mm
Strengths
For use on low power machines
Sharp aluminum oxide grains make this disc ideal for medium & hard steel types such as stainless steel
Sharp aluminum oxide grains make this disc ideal for medium & hard steel types such as stainless steel
Applications
Grinding
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 6.4 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | grinding (stainless steel/inox) |
| Shape | depressed center (type 27) |
| Grain | 30 |
| Max speed | 80 m/s |
| Series | vulcan |
Show UNSPSC/ECL@SS
£ 15.20 excl. VAT
/ Each
£ 18.24 incl. VAT
- In stock: Next day delivery