NORTON VULCAN FLAT INOX CUTTING DISC 115X1X22.2MM A60 PK25 66252833400
Norton Vulcan Ultra Thin Inox Cutting Disc
See technical informationSee documentsReferences
Norton:66252833400
Rubix:2536378


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : NORTON VULCAN FLAT INOX CUTTING DISC 115X1X22.2MM A60 PK25 66252833400
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Disc Ultra Thin Cut-Off for angle grinder - INOX - Norton VULCAN - 115x1x22.23mm
Strengths
For use on low power machines
Sharp aluminum oxide grains, perfect for medium & hard steel types
Sharp aluminum oxide grains, perfect for medium & hard steel types
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | ultra thin cut-off;cutting;grinding |
| Shape | round |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | vulcan |
Show UNSPSC/ECL@SS
£ 22.80 excl. VAT
/ Each
£ 27.36 incl. VAT
- In stock: Next day delivery