FACOM 13MM LONG SOCKET J.13HLA


J.HLA - 3/8" long 6-points metric-size sockets

References
facom:J.13HLA
rubix:80059373
ean:3148510273938
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Diameter17 mm
Length55 mm
See all Specifications

Product details : FACOM 13MM LONG SOCKET J.13HLA


J.HLA - 3/8" long 6-points metric-size sockets
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Available in a set on metal rack: Ref JL.40E (7 --> 15 mm) and Ref JL.41E (16 --> 24 mm).
-Presentation: Bright chrome.

Technical specifications


Attributes
Logistic Weight57 g
Packaged dimensions (D x W x H)55x20x20 mm
Package weight57 g
Square drive adapter3/8 ''
Diameter17 mm
Length55 mm
Weight54 g
Show UNSPSC/ECL@SS
£ 12.62 excl. VAT
/ Each
£ 15.14 incl. VAT
  • Usually arrives within 14 working days