ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 10MM
1/4'' long impact sockets
See technical informationSee documentsReferences
Roebuck:6494604
Rubix:245107
EAN:3660338392894
Documents
Product details : ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 10MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 10 mm |
| Length | 78 mm |
Show UNSPSC/ECL@SS
£ 15.22 excl. VAT
/ Each
£ 18.26 incl. VAT
- In stock: Next day delivery

