References
Draper:05107
Rubix:381A6487
Manufacturer :05107
EAN:5010559051076




Technical specifications
| Square drive adapter | 1' drive '' |
|---|---|
| Diameter | 26 mm |
| Length | 51 mm |
Product details : DRAPER 05107 26MM IMPACT SOCKET 1DR
This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 1" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 1' drive '' |
|---|---|
| Diameter | 26 mm |
| Length | 51 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1.02 '' |
| Finishing | phosphate |
| Weight | 516 g |
Show UNSPSC/ECL@SS
£ 13.88 excl. VAT
/ Each
£ 16.66 incl. VAT
- Delivery usually within ( 7 ) days