BAHCO 6700SZ-3/8 SOCKET 1/4


Socket

References
bahco:6700SZ-3/8
rubix:80246838
ean:7314151088170
brand logo
brand logo
Technical specifications

Product details : BAHCO 6700SZ-3/8 SOCKET 1/4


1/4 in Drive, Metric and Imperial Sockets

Bahco 1/4 in drive, Metric and Imperial Sockets are the tools manufactured with a quality in mind. Made from high-performance alloy steel to ensure long life and safe service. Bahco Dynamic Drive System provides less wear and damage to fasteners. Sockets are not suitable for machine operation.

Features & Benefits
• Standard length sockets, 1/4 in square drive
• Dynamic-Drive-Profile construction
• Hex profile
• Not suitable for machine operation
• High performance alloy steel, Chromo-extra
• High polished finish
• Knurled
• ISO 2725/1174
• DIN 3124/3120

Technical specifications


Attributes
Logistic Weight17 g
Length24.7 mm
FinishingPolished
Number of sides1
Weight16 g
Show UNSPSC/ECL@SS
£ 6.10 excl. VAT
/ Each
£ 7.32 incl. VAT
  • Usually arrives within 14 working days