Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE RED R73003618 36MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
GEDORE RED R73003618 36MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
Impact socket 3/4
References
gedore red:
R73003618
rubix:
45038726
manufacturer :
3300652
ean:
4060833006521
Product details
Technical specifications
Product details : GEDORE RED R73003618 36MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.13
excl. VAT
/
Each
£
48.16
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
STAHLWILLE 03010025 1/2 INCH DRIVE X 25MM SOCKET BI-HEX
FACOM S.10H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 10MM
FACOM J-H SERIES HEX SOCKET 3/8 INCH DRIVE 14MM
BAHCO 7800DM-20 SOCKET 1/2
GEDORE DBLHEXLONGSOCK1/2DRV D 19 L 27
ROEBUCK HEX IMPACT SOCKET DEEP 1/4 DRIVE 1/2 INCH A/F
INGERSOLL RAND S64M21L-PS1 21MM 1/2DR IMPACT POWER SOCKET
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 41MM
FACOM 21MM N/S 3/4 SOCKET K.21SR
DEP SOCKET 17MM 1/2 SD D19L 6140330 GEDORE
STAHLWILLE 05020027 3/4 INCH DRIVE X 27MM DEEP HEX SOCKET
FACOM K36B K-B SOCKET BI-HEX 3/4 INCH DRIVE 36MM
GEDORE 21MM IMPACTSOCKET1/2 K 19 21
GEDORE 75MM IMPSOCKET 1DR K 21 75
GEDORE 32MM 1/2DR SKT D 19 32