STAHLWILLE 23091017 17 X 0.5 SLEEVED WHEEL NUT SOCKET
Wheel Nut Socket Wrench
See technical informationReferences
Stahlwille:23091017
Rubix:80013241
EAN:4018754141852



Product details : STAHLWILLE 23091017 17 X 0.5 SLEEVED WHEEL NUT SOCKET
Strengths
•With plastic sleeve
Sleeve extension protects not only wheel bolts and nuts but also the wheel and holes
Sleeve extension protects not only wheel bolts and nuts but also the wheel and holes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x31x90 mm |
|---|---|
| Logistic Weight | 242 g |
| Square drive adapter | 1/2 '' |
| Diameter | 17 mm |
| Length | 86 mm |
| Weight | 235 g |
Show UNSPSC/ECL@SS
£ 41.94 excl. VAT
/ Each
£ 50.33 incl. VAT
- Usually arrives within 14 working days
