FACOM NSD.22B 1/2 INCH DRIVE 22 MM 12 P IMPACT SOCKET
NSD.B - 1/2" 12-sided metric impact sockets
See technical informationReferences
Facom:NSD.22B
Rubix:227A4481
EAN:3662424012693



Product details : FACOM NSD.22B 1/2 INCH DRIVE 22 MM 12 P IMPACT SOCKET
NSD.B - Impact sockets 1/2" 12-sided metric
- For your safety, use impact sockets with the appropriate bushings and pins.
- For your safety, use impact sockets with the appropriate bushings and pins.
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x32x32 mm |
| Package weight | 142 g |
| Square drive adapter | 1/2 '' |
| Diameter | 31.9 mm |
| Length | 38 mm |
| Square | 22 mm |
| Weight | 150 g |
Show UNSPSC/ECL@SS
£ 7.59 excl. VAT
/ Each
£ 9.11 incl. VAT
- Delivery usually within ( 14 ) days
