NSK Angular Contact Ball Bearings: 7303 Series
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Offered in 15, 25, 30 and 40 degree angles
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide, steel and brass cage assemblies
Quality Assured - 100% testing ensures total product quality
Logistic Weight | 114 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Series | 7303b.. |
Material | bearing steel |
Cage | polyamide |
Precision | p0 |
Sealing | open |
Usually arrives within 14 working days