Angular contact ball bearing FAG 7320-B-XL-TVP-UB, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 47 mm
Angular contact ball bearing
See technical informationReferences
FAG:7320-B-XL-TVP-UB
Rubix:274A7169
Manufacturer :0882849300000
EAN:4054372619700

Product details : FAG 7320-B-XL-TVP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 47 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-tvp-ub |
| Cage | polyamide |
| Weight | 7.155 kg |
| Reference speed | 3550 rpm |
| Limit speed | 4050 rpm |
| Angle | 40 ° |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 197000 N |
| Basic dynamic load, radial - Cr | 214000 N |
Show UNSPSC/ECL@SS
£ 368.69 excl. VAT
/ Each
£ 442.43 incl. VAT
- Delivery usually within ( 7 ) days
