Angular contact ball bearing SKF 3213 A-2Z, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.1 mm


Angular Contact Ball Bearing

References
skf:3213 A-2Z
rubix:219A3461
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter120 mm
Width38.1 mm
See all Specifications

Product details : 3213A-2Z:SKF ANG CONTACT BEARING


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings

Technical specifications


Attributes
Inner diameter65 mm
Outer diameter120 mm
Width38.1 mm
Bearing ClearanceCN
SealingTwo metal shields
Show UNSPSC/ECL@SS
£ 300.17 excl. VAT
/ Each
£ 360.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories