Angular contact ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Series | 73..-B-XL-TVP |
Reference speed | 7900 rpm |
Limit speed | 11900 rpm |
Basic static load, radial - C0r | 27500 N |
Basic dynamic load, radial - Cr | 45500 N |
Usually arrives within 14 working days