Deep groove ball bearing
Inner diameter | 8 mm |
---|---|
Outer diameter | 22 mm |
Width | 7 mm |
Logistic Weight | 12,6 g |
---|---|
Inner diameter | 8 mm |
Outer diameter | 22 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | S60..-2RSR |
Material | Steel |
Limit speed | 22000 rpm |
Basic static load, radial - C0r | 1090 N |
Basic dynamic load, radial - Cr | 2800 N |
In stock: Next day delivery