Ball bearing Radial deep groove Single row, with filling slot
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 26x140x140 mm |
---|---|
Logistic Weight | 1455 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 26 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 216 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 8500 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 85 N |
Basic dynamic load, radial - Cr | 88 N |
Usually arrives within 14 working days