Deep groove ball bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 40 mm |
Logistic Weight | 6240 g |
---|---|
Inner diameter | 130 mm |
Outer diameter | 230 mm |
Width | 40 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 62..-2Z |
Reference speed | 3900 rpm |
Limit speed | 3250 rpm |
Basic static load, radial - C0r | 146000 N |
Basic dynamic load, radial - Cr | 177000 N |
Usually arrives within 14 working days